Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22284101

  • Zoro # G305892031


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284101
Zoro #
G305892031
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
10
Current Rating
4 A
Flammability Rating
UL 94V-0
Product Name
KK 254
Shrouded
No
Material - Metal
Brass
PCB Retention
None
Max-Temp
235
Material - Plating Mating
Tin
Stackable
No
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
4.0A
Keying to Mating Part
None
Durability (mating cycles max)
25
Circuits (Loaded)
10
Flammability
94V-0
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
See Product Specification
Material - Plating Termination
Tin
Breakaway
Yes
Guide to Mating Part
No
UL
E29179
Component Type
PCB Header
PCB Locator
No
Lock to Mating Part
None
Polarized to Mating Part
No
Max-Duration
5
Polarized to PCB
No
First Mate / Last Break
No
Orientation
Vertical
Plating min - Mating
2.540µm

Description

Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.