Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black

  • Mfr # 1718130010

  • Zoro # G905789953


product price:  $0.88
/ea
Sold in multiples of 90 for $79.20

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Series
171813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718130010
Zoro #
G905789953
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.524 µm
PCB Thickness - Recommended
1.60mm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Series
171813
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Number of Rows
1
Current Rating
5 A; 7 A
Number of Contacts
10
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-1, UL 94V-2
Flammability
94V-2
Material - Plating Mating
Matte Tin
Guide to Mating Part
No
Max-Temp
260
First Mate / Last Break
No
PCB Retention
None
Glow-Wire Capable
No
Pitch - Mating Interface
3.96mm
PCB Locator
No
Circuits (Loaded)
10
Material - Resin
High Temperature Thermoplastic
Max-Duration
30
Durability (mating cycles max)
25
Material - Metal
Brass
UL
E29179
Shrouded
Partial
Lock to Mating Part
Yes
Stackable
No
Product Name
KK 396
Current - Maximum per Contact
5.0A, 7.0A
Max-Cycle
3
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C, -40° to +80°C
Keying to Mating Part
None
Component Type
PCB Header
Plating min - Mating
1.524µm
Breakaway
No
Polarized to Mating Part
Yes
CSA
LR19980
Material - Plating Termination
Matte Tin

Description

Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.