
Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, Crimp Terminal, Locking, Black
Mfr # 441331000
Zoro # G305892840
product price: $0.64
/eaSold in multiples of 136 for $87.04
Key Features
Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
44133
Standards
CSA Certified; UL E29179
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441331000
Zoro #
G305892840
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
44133
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
3 mm
Connector Type
Receptacle
Material
Polyester
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
10
Pitch - Mating Interface
3.00mm
CSA
LR19980
Material - Resin
Polyester
Flammability
94V-0
Polarized to Mating Part
Yes
Panel Mount
Yes
UL
E29179
Circuits (maximum)
10
Product Name
Micro-Fit BMI
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Stackable
No
Lock to Mating Part
No
Description
Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, Crimp Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.