
Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Surface Mount
Mfr # 878321007
Zoro # G705891160
product price: $2.19
/eaSold in multiples of 500 for $1,095.00
Key Features
Max. Voltage
125V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878321007
Zoro #
G705891160
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
125V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
10
Current Rating
2 A
Description
Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.