Zoro Homepage

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 307005101

  • Zoro # G005892720


product price: $3.15
/ea
Sold in multiples of 26 for $81.90

Key Features

Max. Voltage
500V DC
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
30700
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307005101
Zoro #
G005892720
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.69mm

Details

Max. Voltage
500V DC
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
30700
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Material
Modified Polystyrene
Current Rating
7 A
Terminal Finish
Nickel Plated
Number of Contacts
10
Contact Finish
Tin Plated
Number of Rows
2
Durability (mating cycles max)
10
PCB Locator
Yes
Lock to Mating Part
Yes
Material - Resin
Modified Polystyrene
Temperature Range - Operating
-40° to +100°C
Guide to Mating Part
No
Glow-Wire Capable
No
Breakaway
No
Keying to Mating Part
None
First Mate / Last Break
No
Material - Metal
Copper
Component Type
PCB Header
Polarized to PCB
Yes
Orientation
Right Angle
Shrouded
Fully
Max-Duration
40
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Nickel
Material - Plating Mating
Tin
Current - Maximum per Contact
7.0A
Max-Cycle
3
Circuits (Loaded)
10
Stackable
No
Polarized to Mating Part
Yes
PCB Retention
Yes
Max-Temp
260
Product Name
H-DAC 64

Description

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.