Zoro Homepage

Board Connector, 11 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking,

  • Mfr # 510901100

  • Zoro # G305893502


product price: $0.23
/ea
Sold in multiples of 400 for $92.00

Key Features

Application
Signal, Wire-to-Board
Series
51090
Gender
Receptacle
Product Name
Mi II
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510901100
Zoro #
G305893502
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board
Series
51090
Gender
Receptacle
Product Name
Mi II
CSA
LR19980
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Stackable
No
Color - Resin
Natural
Circuits (maximum)
11
Material - Resin
Polyester
UL
E29179
Flammability
94V-0
Glow-Wire Capable
No
Pitch - Mating Interface
2.00mm

Description

Board Connector, 11 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.