
Board Connector, 11 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 50579011
Zoro # G705892723
product price: $0.42
/eaSold in multiples of 250 for $105.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50579011
Zoro #
G705892723
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Color
Black
Number of Contacts
11
Number of Rows
1
Flammability Rating
UL 94V-0
Product Name
SL
CSA
LR19980
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester Alloy
UL
E29179
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
No
Circuits (maximum)
11
Keying to Mating Part
None
Flammability
94V-0
Stackable
Yes
Description
Board Connector, 11 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.