Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22286110

  • Zoro # G205892322


product price: $0.64
/ea
Sold in multiples of 150 for $96.00

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42376
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22286110
Zoro #
G205892322
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42376
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Features
Breakaway
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Contacts
11
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
4 A
Contact Finish
Tin Plated
Product Name
KK 254
Flammability
94V-0
PCB Retention
None
UL
E29179
Breakaway
Yes
Durability (mating cycles max)
25
Temperature Range - Operating
See Product Specification
Stackable
No
Material - Plating Mating
Tin
Polarized to PCB
No
PCB Locator
No
Max-Duration
5
CSA
LR19980
Polarized to Mating Part
No
Material - Resin
High Temperature Thermoplastic
Max-Temp
235
Orientation
Right Angle
Glow-Wire Capable
No
Material - Metal
Brass
Material - Plating Termination
Tin
Shrouded
No
Circuits (Loaded)
11
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
4.0A
Component Type
PCB Header
Plating min - Mating
2.540µm

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.