Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901200131

  • Zoro # G205890847


product price:  $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
90120
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901200131
Zoro #
G205890847
UPC #
-
Country of Origin
Indonesia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
90120
Standards
CSA Certified; UL E29179
Features
Breakaway
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Type
Through Hole
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
11
Terminal Finish
Tin Plated
Max-Duration
5
Orientation
Vertical
Stackable
No
Lock to Mating Part
None
Temperature Range - Operating
-55° to +125°C
Guide to Mating Part
No
Current - Maximum per Contact
3.0A
First Mate / Last Break
No
Flammability
94V-0
CSA
LR19980
Keying to Mating Part
None
Circuits (Loaded)
11
Material - Resin
Polyester
Polarized to PCB
No
Polarized to Mating Part
No
Max-Temp
260
Pitch - Mating Interface
2.54mm
UL
E29179
Shrouded
No
Durability (mating cycles max)
30
Material - Plating Termination
Tin
Glow-Wire Capable
No
Component Type
PCB Header
Product Name
C-Grid III
Breakaway
Yes
Material - Plating Mating
Tin
PCB Retention
None
Material - Metal
Brass
PCB Locator
No

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.