Zoro Homepage

Board Connector, 11 Row(S), Straight, 0.145 Inch Pitch, Press Fit Terminal, Locking

  • Mfr # 757051603

  • Zoro # G905891588


product price: $9.19
/ea
Sold in multiples of 17 for $156.23

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757051603
Zoro #
G905891588
UPC #
822350290357
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Sub-Category
Backplane Connectors
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
132
Number of Rows
11
Current Rating
1 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.