
Board Connector, 12 Contact(S), 1 Row(S), Female, 0.039 Inch Pitch, Locking, Black Insulator,
Mfr # 5013301231
Zoro # G205892766
product price: $0.25
/eaSold in multiples of 428 for $107.00
Key Features
Application
Signal, Wire-to-Board
Series
501330
Stackable
No
Temperature Range - Operating
-40° to +105°C
Color - Resin
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013301231
Zoro #
G205892766
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Board
Series
501330
Stackable
No
Temperature Range - Operating
-40° to +105°C
Color - Resin
Black
Circuits (maximum)
12
Gender
Receptacle
UL
E29179
Keying to Mating Part
None
Pitch - Mating Interface
1.00mm
Number of Rows
1
Material - Resin
Nylon
Product Name
Pico-Clasp
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Glow-Wire Capable
No
Description
Board Connector, 12 Contact(S), 1 Row(S), Female, 0.039 Inch Pitch, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.