Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Female, Receptacle

  • Mfr # 511111210

  • Zoro # G205893220


product price: $0.38
/ea
Sold in multiples of 223 for $84.74

Key Features

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51111
CSA
LR19980
Number of Rows
1
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511111210
Zoro #
G205893220
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51111
CSA
LR19980
Number of Rows
1
Stackable
No
Temperature Range - Operating
-40° to +105°C
UL
E29179
Glow-Wire Capable
No
Gender
Receptacle
Circuits (maximum)
12
Material - Resin
Polyester
Flammability
94V-0
Color - Resin
Natural
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.