
Board Connector, 12 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Mfr # 701070046
Zoro # G705891399
product price: $1.29
/eaSold in multiples of 75 for $96.75
Key Features
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070046
Zoro #
G705891399
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Plug
Material
Polyester
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.