Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 1718141012

  • Zoro # G005789969


product price: $7.75
/ea
Sold in multiples of 15 for $116.25

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
250V
Maximum Voltage
250 V
Application
Power, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718141012
Zoro #
G005789969
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Item
KK 396
Color
Black
Insulation Material
Nylon
Max. Voltage
250V
Maximum Voltage
250 V
Application
Power, Signal, Wire-to-Board
Current
7 A
Series
171814
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Contact Finish
Gold Plated
Features
Surface Mount Compatible
Max. Temp.
260°C
Current Rating
7 A
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Number of Contacts
12
Number of Rows
1
Flammability Rating
UL 94V-1
Terminal Finish
Nickel Plated
Breakaway
No
Shrouded
Partial
Flammability
94V-1
Orientation
Right Angle
UL
E29179
Product Name
KK 396
Temperature Range - Operating
-40° to +105°C
Max-Temp
260
Lock to Mating Part
Yes
Circuits (Loaded)
12
Material - Plating Mating
Gold
Glow-Wire Capable
No
CSA
LR19980
Material - Resin
Nylon
Component Type
PCB Header
Stackable
No
Keying to Mating Part
None
PCB Locator
No
First Mate / Last Break
No
Max-Duration
30
Pitch - Mating Interface
3.96mm
Max-Cycle
3
Current - Maximum per Contact
7.0A
Material - Plating Termination
Nickel
PCB Retention
None
Guide to Mating Part
No
Durability (mating cycles max)
25

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.