Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal,

  • Mfr # 908160012

  • Zoro # G105890848


product price: $1.25
/ea
Sold in multiples of 80 for $100.00

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90816
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908160012
Zoro #
G105890848
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.076 µm
PC Tail Length
1.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90816
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
1.27 mm
Color
Black
Features
Surface Mount Compatible
Current Rating
1.2 A
Contact Finish
Tin Plated
Number of Contacts
12
Number of Rows
1
Terminal Finish
Nickel Plated
Material - Metal
Brass
Material - Plating Mating
Tin
First Mate / Last Break
No
Lock to Mating Part
Yes
Orientation
Vertical
Circuits (Loaded)
12
Polarized to Mating Part
Yes
Product Name
Picoflex
Component Type
PCB Header
Current - Maximum per Contact
1.2A
Durability (mating cycles max)
5
Guide to Mating Part
No
PCB Locator
Yes
Material - Plating Termination
Nickel
Plating min - Mating
0.076µm
Material - Resin
Nylon
Breakaway
No
Pitch - Mating Interface
1.27mm
Shrouded
Partial
Polarized to PCB
Yes
Glow-Wire Capable
No
PCB Retention
None
Temperature Range - Operating
-40° to +105°C
Stackable
No

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.