Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901220926

  • Zoro # G005891242


product price: $2.15
/ea
Sold in multiples of 57 for $122.55

Key Features

Application
Signal, Wire-to-Board
Series
90122
Material - Plating Mating
Gold
Voltage - Maximum
350V
Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220926
Zoro #
G005891242
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90122
Material - Plating Mating
Gold
Voltage - Maximum
350V
Orientation
Right Angle
UL
E29179
Component Type
PCB Header
Pitch - Mating Interface
2.54mm
Guide to Mating Part
No
First Mate / Last Break
No
Material - Plating Termination
Tin
Material - Resin
Polyester
Stackable
No
PCB Locator
No
Breakaway
Yes
Polarized to PCB
No
Temperature Range - Operating
-55° to +125°C
Material - Metal
Brass
Lock to Mating Part
None
Termination Interface Style
Through Hole
Color - Resin
Black
Glow-Wire Capable
No
Flammability
94V-0
Circuits (Loaded)
12
Number of Rows
2
Product Name
C-Grid III
Shrouded
No
PCB Retention
None
Current - Maximum per Contact
3.0A
Polarized to Mating Part
No
Keying to Mating Part
None

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.