
Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,
Mfr # 10897120
Zoro # G605787044
product price: $1.45
/eaSold in multiples of 60 for $87.00
Key Features
Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10897120
Zoro #
G605787044
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.813 µm
Details
Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Rows
2
Max. Temp.
260°C
Number of Contacts
12
Contact Finish
Gold Plated
Terminal Type
Through Hole
Features
Breakaway
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.