Board Connector, 13 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal,

  • Mfr # 50375133

  • Zoro # G405892795


product price:  $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5264
Standards
UL E29179
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50375133
Zoro #
G405892795
UPC #
-
Country of Origin
Korea, Republic of

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5264
Standards
UL E29179
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Material
Nylon
Color
Natural
Number of Contacts
13
Number of Rows
1
Flammability Rating
UL 94V-0
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Material - Resin
Nylon
Flammability
94V-0
Pitch - Mating Interface
2.50mm
Product Name
Mini-SPOX
Temperature Range - Operating
-55° to +105°C
UL
E29179
Stackable
No
Lock to Mating Part
No
Circuits (maximum)
13

Description

Board Connector, 13 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.