Board Connector, 13 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901210133

  • Zoro # G405891132


product price: $0.93
/ea
Sold in multiples of 93 for $86.49

Key Features

Max. Voltage
350V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
90121
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901210133
Zoro #
G405891132
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
4.064 µm
PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
90121
Standards
UL E29179
Features
Breakaway
Color
Black
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Rows
1
Number of Contacts
13
Terminal Finish
Tin Plated
Orientation
Right Angle
Glow-Wire Capable
No
Current - Maximum per Contact
3.0A
Max-Duration
5
Stackable
No
Polarized to Mating Part
No
Product Name
C-Grid III
Breakaway
Yes
Material - Metal
Brass
PCB Retention
None
UL
E29179
Polarized to PCB
No
Flammability
94V-0
Keying to Mating Part
None
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Component Type
PCB Header
Circuits (Loaded)
13
Plating min - Mating
4.064µm
Max-Temp
260
First Mate / Last Break
No
PCB Locator
No
Pitch - Mating Interface
2.54mm
Shrouded
No
Temperature Range - Operating
-55° to +125°C
Material - Resin
Polyester
Guide to Mating Part
No
Lock to Mating Part
None

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.