
Board Connector, 14 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Black Insulator, Plug
Mfr # 5025781401
Zoro # G005893192
product price: $0.30
/eaSold in multiples of 300 for $90.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Material
PBT
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025781401
Zoro #
G005893192
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Material
PBT
Connector Type
Plug
Color
Black
Hole Center to Center
1.5 mm
Number of Contacts
14
Number of Rows
1
Polarized to Mating Part
Yes
Keying to Mating Part
None
Circuits (maximum)
14
Stackable
No
Material - Resin
PBT
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.50mm
Glow-Wire Capable
No
Product Name
CLIK-Mate
UL
E29179
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.