Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 14 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Crimp Terminal, Locking, Natural

  • Mfr # 5055651400

  • Zoro # G205892599


product price: $0.25
/ea
Sold in multiples of 350 for $87.50

Key Features

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
505565
UL
E29179
Color - Resin
Natural
Circuits (maximum)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055651400
Zoro #
G205892599
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
505565
UL
E29179
Color - Resin
Natural
Circuits (maximum)
14
Gender
Receptacle
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.25mm
Material - Resin
PBT
Glow-Wire Capable
No
Product Name
Micro-Lock Plus
Keying to Mating Part
None
Number of Rows
1
Lock to Mating Part
Yes

Description

Board Connector, 14 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.