Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22057148

  • Zoro # G705891955


product price: $0.72
/ea
Sold in multiples of 116 for $83.52

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22057148
Zoro #
G705891955
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2.54 mm
Color
Natural
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
1
Number of Contacts
14
Current Rating
4 A
Contact Finish
Tin Plated
Guide to Mating Part
No
Orientation
Right Angle
Stackable
No
Material - Resin
Nylon
Temperature Range - Operating
See Product Specification
CSA
LR19980
Material - Metal
Brass
UL
E29179
Product Name
KK 254
Max-Duration
5
Polarized to Mating Part
Yes
Current - Maximum per Contact
4.0A
Polarized to PCB
No
Circuits (Loaded)
14
PCB Locator
No
Keying to Mating Part
None
Max-Temp
235
Glow-Wire Capable
No
Color - Resin
Natural (White)
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Durability (mating cycles max)
25
Lock to Mating Part
Yes
Flammability
94V-0
Breakaway
No
Component Type
PCB Header
PCB Retention
None
Plating min - Mating
5.080µm
Shrouded
No
First Mate / Last Break
No
Material - Plating Mating
Tin

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.