Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal,

  • Mfr # 903250014

  • Zoro # G705891146


product price: $0.69
/ea
Sold in multiples of 150 for $103.50

Key Features

Max. Temp.
230°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903250014
Zoro #
G705891146
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
230°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Color
Black
Hole Center to Center
1.27 mm
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Number of Contacts
14
Number of Rows
1
Contact Finish
Tin Plated
Product Name
Picoflex
PCB Retention
Yes
Stackable
No
Breakaway
No
Glow-Wire Capable
No
Guide to Mating Part
No
Shrouded
No
Durability (mating cycles max)
30
Max-Temp
230
Pitch - Mating Interface
1.27mm
Material - Plating Mating
Tin
Max-Duration
5
Component Type
PCB Header
Keying to Mating Part
None
First Mate / Last Break
No
CSA
LR19980
Flammability
94V-0
Polarized to PCB
Yes
Material - Resin
Polyester
Polarized to Mating Part
Yes
UL
E29179
Material - Metal
Brass
Lock to Mating Part
Yes
Current - Maximum per Contact
1.2A
Circuits (Loaded)
14
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.