Board Connector, 144 Contact(S), 12 Row(S), Male, Straight, 0.075 Inch Pitch, Press Fit Terminal,

  • Mfr # 1703353207

  • Zoro # G205892117


product price:  $20.15
/ea
Sold in multiples of 4 for $80.60

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
170335
Hole Center to Center
1.35 mm; 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1703353207
Zoro #
G205892117
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
170335
Hole Center to Center
1.35 mm; 1.9 mm
Color
Gray
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
0.75 A
Number of Rows
12
Number of Contacts
144
Keying to Mating Part
None
Material - Metal
High Performance Alloy (HPA)
Stackable
No
Durability (mating cycles max)
200
Current - Maximum per Contact
0.75A
Number of Pairs
4
First Mate / Last Break
No
PCB Locator
No
Impedance
85Ω
Material - Plating Mating
Gold
Shielded
No
Data Rate
25.0 Gbps
Plating min - Mating
0.762µm
Product Name
Impact
Temperature Range - Operating
-55° to +85°C
PCB Retention
None
Material - Plating Termination
Tin
Pitch - Mating Interface
1.35mm, 1.90mm
Orientation
Vertical
Voltage - Maximum
30V AC (RMS)/DC
Guide to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
No
Component Type
PCB Header
Circuits (Loaded)
144

Description

Board Connector, 144 Contact(S), 12 Row(S), Male, Straight, 0.075 Inch Pitch, Press Fit Terminal, Locking, Gray Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.