Board Connector, 144 Contact(S), 12 Row(S), Male, Straight, 0.075 Inch Pitch, Press Fit Terminal,

  • Mfr # 1703355207

  • Zoro # G605892014


product price: $15.25
/ea
Sold in multiples of 5 for $76.25

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Mezzanine
Series
170335
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703355207
Zoro #
G605892014
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Mezzanine
Series
170335
Material
High Temperature Thermoplastic
Hole Center to Center
1.35 mm; 1.9 mm
Color
Gray
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Number of Rows
12
Terminal Finish
Tin Plated
Current Rating
0.75 A
Number of Contacts
144
Number of Pairs
4
PCB Locator
No
Polarized to PCB
No
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Shielded
No
Pitch - Mating Interface
1.35mm, 1.90mm
Durability (mating cycles max)
200
Keying to Mating Part
None
Circuits (Loaded)
144
Guide to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
30V AC (RMS)/DC
First Mate / Last Break
No
Product Name
Impact
Stackable
No
PCB Retention
None
Impedance
85Ω
Temperature Range - Operating
-55° to +85°C
Data Rate
25.0 Gbps
Current - Maximum per Contact
0.75A
Component Type
PCB Header
Material - Metal
High Performance Alloy (HPA)
Orientation
Vertical

Description

Board Connector, 144 Contact(S), 12 Row(S), Male, Straight, 0.075 Inch Pitch, Press Fit Terminal, Locking, Gray Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.