Zoro Homepage

Board Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Plug

  • Mfr # 22162151

  • Zoro # G005892096


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22162151
Zoro #
G005892096
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.35mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Natural
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Contacts
15
Number of Rows
1
Plating min - Mating
0.508µm
Current - Maximum per Contact
2.5A
Color - Resin
Natural (White)
Material - Plating Mating
Gold
PCB Retention
None
Flammability
94V-0
Polarized to PCB
Yes
PCB Locator
No
Lock to Mating Part
No
Orientation
Right Angle
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Max-Temp
235
Material - Plating Termination
Gold
Grounding to PCB
No
Temperature Range - Operating
See Product Specification
Guide to Mating Part
No
CSA
LR19980
Circuits (Loaded)
15
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Max-Duration
5
Component Type
PCB Receptacle
Keying to Mating Part
None
UL
E29179
Product Name
KK 254

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.