Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 16 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22057168

  • Zoro # G505892121


product price: $0.89
/ea
Sold in multiples of 98 for $87.22

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22057168
Zoro #
G505892121
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Type
Through Hole
Color
Natural
Terminal Finish
Tin Plated
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
16
Flammability Rating
UL 94V-0
Current Rating
4 A
Stackable
No
Product Name
KK 254
Polarized to Mating Part
Yes
Component Type
PCB Header
Lock to Mating Part
Yes
Keying to Mating Part
None
Circuits (Loaded)
16
Max-Duration
5
Shrouded
No
UL
E29179
Breakaway
No
CSA
LR19980
Max-Temp
235
Material - Plating Mating
Tin
Orientation
Right Angle
Color - Resin
Natural (White)
Guide to Mating Part
No
Temperature Range - Operating
See Product Specification
Flammability
94V-0
PCB Retention
None
Material - Plating Termination
Tin
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
Plating min - Mating
5.080µm
Polarized to PCB
No
PCB Locator
No
Material - Metal
Brass
Material - Resin
Nylon
Current - Maximum per Contact
4.0A
Durability (mating cycles max)
25

Description

Board Connector, 16 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.