Zoro Homepage

Board Connector, 16 Contact(S), 2 Row(S), Female, Right Angle, Solder Terminal, Receptacle

  • Mfr # 741640016

  • Zoro # G105893092


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
74164
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741640016
Zoro #
G105893092
UPC #
883906878481
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
74164
Standards
UL E29179
Sub-Category
PCB Receptacles
Color
Black
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
16
Grounding to PCB
No
Max-Temp
260
Plating min - Mating
0.381µm
Stackable
No
Circuits (Loaded)
16
Durability (mating cycles max)
50
Temperature Range - Operating
-40° to +105°C
PCB Locator
Yes
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Keying to Mating Part
None
Orientation
Right Angle
Material - Plating Mating
Gold
Polarized to PCB
No
Glow-Wire Capable
No
UL
E29179
Flammability
94V-0
Max-Duration
5
Material - Plating Termination
Tin
Product Name
C-Grid
Material - Resin
High Performance Thermoplastic
Polarized to Mating Part
No
Current - Maximum per Contact
2.5A
Guide to Mating Part
No
Component Type
PCB Receptacle
PCB Retention
None
Max-Cycle
1
Robotic Placement
None
Pitch - Mating Interface
2.54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.