Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 16 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 559591630

  • Zoro # G805894122


product price: $0.97
/ea
Sold in multiples of 150 for $145.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559591630
Zoro #
G805894122
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2 mm
Color
Natural
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
16
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
3 A

Description

Board Connector, 16 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.