Board Connector, 16 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901220928

  • Zoro # G005891211


product price: $2.49
/ea
Sold in multiples of 32 for $79.68

Key Features

Application
Signal, Wire-to-Board
Series
90122
Material - Resin
Polyester
Polarized to PCB
No
PCB Retention
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220928
Zoro #
G005891211
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90122
Material - Resin
Polyester
Polarized to PCB
No
PCB Retention
None
Number of Rows
2
Voltage - Maximum
350V
Material - Plating Mating
Gold
Keying to Mating Part
None
Material - Metal
Brass
Color - Resin
Black
Glow-Wire Capable
No
Guide to Mating Part
No
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Stackable
No
Shrouded
No
Breakaway
Yes
Lock to Mating Part
None
Temperature Range - Operating
-55° to +125°C
Termination Interface Style
Through Hole
Pitch - Mating Interface
2.54mm
Orientation
Right Angle
PCB Locator
No
First Mate / Last Break
No
Polarized to Mating Part
No
Product Name
C-Grid III
Component Type
PCB Header
Circuits (Loaded)
16

Description

Board Connector, 16 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.