Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 17 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black

  • Mfr # 50579417

  • Zoro # G805892654


product price: $0.81
/ea
Sold in multiples of 150 for $121.50

Key Features

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester Alloy
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50579417
Zoro #
G805892654
UPC #
-
Country of Origin
Malaysia

Details

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Number of Contacts
17
Flammability Rating
UL 94V-0
Number of Rows
1

Description

Board Connector, 17 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.