Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901220129

  • Zoro # G705891078


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Max. Temp.
125°C
Max. Voltage
350V
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220129
Zoro #
G705891078
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
3.048 µm
PC Tail Length
2.90mm

Details

Max. Temp.
125°C
Max. Voltage
350V
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
Material
Polyester
Color
Black
Features
Breakaway
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
18
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
2
PCB Retention
None
Stackable
No
Temperature Range - Operating
-55° to +125°C
Material - Metal
Brass
Circuits (Loaded)
18
Lock to Mating Part
None
Material - Plating Termination
Tin
PCB Locator
No
Product Name
C-Grid III
Shrouded
No
Polarized to PCB
No
UL
E29179
Current - Maximum per Contact
3.0A
First Mate / Last Break
No
Glow-Wire Capable
No
Plating min - Mating
3.048µm
Polarized to Mating Part
No
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin
Orientation
Right Angle
Breakaway
Yes
Guide to Mating Part
No
Component Type
PCB Header
Material - Resin
Polyester
Flammability
94V-0
Keying to Mating Part
None

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.