
Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal,
Mfr # 903250018
Zoro # G905891113
product price: $0.79
/eaSold in multiples of 150 for $118.50
Key Features
Max. Voltage
250V
Max. Temp.
230°C
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903250018
Zoro #
G905891113
UPC #
-
Country of Origin
Ireland
Details
Max. Voltage
250V
Max. Temp.
230°C
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Color
Black
Number of Contacts
18
Number of Rows
1
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Description
Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.