Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901310129

  • Zoro # G405891309


product price: $1.35
/ea
Sold in multiples of 65 for $87.75

Key Features

Application
Signal, Wire-to-Board
Series
90131
Voltage - Maximum
350V
Circuits (Loaded)
18
Guide to Mating Part
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901310129
Zoro #
G405891309
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90131
Voltage - Maximum
350V
Circuits (Loaded)
18
Guide to Mating Part
No
Stackable
Yes
Number of Rows
2
Shrouded
No
Component Type
PCB Header
Breakaway
Yes
Max-Temp
230
Lock to Mating Part
None
Polarized to Mating Part
No
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester
Keying to Mating Part
None
Max-Duration
5
First Mate / Last Break
No
PCB Locator
No
PCB Retention
None
Termination Interface Style
Through Hole
Polarized to PCB
No
Material - Metal
Brass
Color - Resin
Black
Temperature Range - Operating
-55° to +125°C
Product Name
C-Grid III
Max-Cycle
1
Material - Plating Mating
Tin
CSA
LR19980
Glow-Wire Capable
No
Orientation
Vertical

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.