Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Blue Insulator, Plug

  • Mfr # 5025780204

  • Zoro # G405893426


product price: $0.19
/ea
Sold in multiples of 450 for $85.50

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025780204
Zoro #
G405893426
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Material
PBT
Hole Center to Center
1.5 mm
Connector Type
Plug
Color
Blue
Number of Contacts
2
Flammability Rating
SC-0
Number of Rows
1
Keying to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Stackable
No
Product Name
CLIK-Mate
UL
E29179
Material - Resin
PBT
Glow-Wire Capable
No
Circuits (maximum)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.