Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Male, Plug

  • Mfr # 511120220

  • Zoro # G505893265


product price: $0.20
/ea
Sold in multiples of 550 for $110.00

Key Features

Application
Signal, Wire-to-Wire
Series
51112
Material - Resin
Polyester
Gender
Plug
Pitch - Mating Interface
2.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511120220
Zoro #
G505893265
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Wire
Series
51112
Material - Resin
Polyester
Gender
Plug
Pitch - Mating Interface
2.50mm
Panel Mount
Yes
Circuits (maximum)
2
Stackable
No
UL
E29179
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Number of Rows
1
Color - Resin
Natural
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.