Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22288022

  • Zoro # G605892267


product price: $0.14
/ea
Sold in multiples of 650 for $91.00

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288022
Zoro #
G605892267
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.05mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Current Rating
4 A
Flammability Rating
UL 94V-0
Number of Contacts
2
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Material - Metal
Brass
Orientation
Right Angle
Lock to Mating Part
None
Plating min - Mating
0.381µm
Max-Temp
235
Polarized to PCB
No
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
100
Circuits (Loaded)
2
Material - Plating Termination
Tin
PCB Locator
No
Product Name
KK 254
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
4.0A
CSA
LR19980
Shrouded
Partial
Flammability
94V-0
PCB Retention
None
Glow-Wire Capable
No
Temperature Range - Operating
See Product Specification
Polarized to Mating Part
Yes
Breakaway
Yes
Component Type
PCB Header
UL
E29179
Stackable
No
Max-Duration
5

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.