Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22288200

  • Zoro # G905892127


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288200
Zoro #
G905892127
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Terminal Finish
Tin Plated
Current Rating
4 A
Number of Contacts
20
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0

Description

Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.