
Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 705550019
Zoro # G805891411
product price: $2.25
/eaSold in multiples of 40 for $90.00
Key Features
Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified
Color
Black
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705550019
Zoro #
G805891411
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
3.81 µm
Details
Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Current Rating
3 A
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
20
Description
Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.