Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 22280200

  • Zoro # G205892254


product price: $1.15
/ea
Sold in multiples of 85 for $97.75

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22280200
Zoro #
G205892254
UPC #
800754239523
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Nylon
Sub-Category
PCB Headers
Features
Breakaway
Color
Black
Current Rating
4 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
20
Number of Rows
1

Description

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.