Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black

  • Mfr # 430452028

  • Zoro # G505893593


product price: $5.39
/ea
Sold in multiples of 20 for $107.80

Key Features

Max. Voltage
600V
Max. Temp.
260°C
Application
Power, Wire-to-Board
Series
43045
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430452028
Zoro #
G505893593
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm
Mated Height
17.64mm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
600V
Max. Temp.
260°C
Application
Power, Wire-to-Board
Series
43045
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Current Rating
8.5 A
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole
Number of Contacts
20
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
2
CSA
LR19980
Lock to Mating Part
Yes
UL
E29179
Breakaway
No
Material - Metal
Brass
Shrouded
Fully
PCB Locator
Yes
Component Type
PCB Header
Orientation
Vertical
Material - Plating Termination
Tin
Max-Cycle
3
Polarized to PCB
Yes
Product Name
Micro-Fit 3.0
PCB Retention
None
Durability (mating cycles max)
30
Max-Temp
260
Pitch - Mating Interface
3.00mm
Temperature Range - Operating
-40° to +125°C
Flammability
94V-0
Max-Duration
30
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Current - Maximum per Contact
8.5A
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
20
Glow-Wire Capable
Yes
Stackable
No

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.