
Board Connector, 24 Contact(S), 1 Row(S), Female, Straight, 0.156 Inch Pitch, Crimp Terminal,
Mfr # 26034241
Zoro # G105892651
product price: $1.15
/ea
Sold in multiples of 2500 for $2,875.00
Key Features
Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26034241
Zoro #
G105892651
UPC #
-
Country of Origin
United States
Details
Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Color
Natural
Material
Nylon
Flammability Rating
UL 94V-2
Number of Rows
1
Number of Contacts
24
Stackable
No
Flammability
94V-2
CSA
LR19980
Material - Resin
Nylon
Product Name
KK 396
Circuits (maximum)
24
Glow-Wire Capable
No
Pitch - Mating Interface
3.96mm
Lock to Mating Part
Yes
Temperature Range - Operating
See Product Specification
Description
Board Connector, 24 Contact(S), 1 Row(S), Female, Straight, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.