Zoro Homepage

Board Connector, 24 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 26481240

  • Zoro # G605892496


product price: $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Application
Board-to-Board, Signal, Wire-to-Board
Series
41661
Polarized to Mating Part
No
Number of Rows
1
Pitch - Mating Interface
3.96mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26481240
Zoro #
G605892496
UPC #
-
Country of Origin
India

Dimensions

PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.