Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 24 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Surface Mount

  • Mfr # 719790212

  • Zoro # G405891743


product price: $7.59
/ea
Sold in multiples of 15 for $113.85

Key Features

Max. Voltage
500V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71979
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719790212
Zoro #
G405891743
UPC #
800754702096
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
2.40mm

Details

Max. Voltage
500V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71979
Material
High Temperature Thermoplastic
Sub-Category
PCB Receptacles
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Number of Contacts
24
Current Rating
1 A; 2 A; 3 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
-40° to +105°C
Orientation
Right Angle
PCB Retention
Yes
Material - Metal
Phosphor Bronze
Max-Cycle
3
Product Name
C-Grid
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
Polarized to PCB
No
Component Type
PCB Receptacle
Current - Maximum per Contact
1.0A, 2.0A, 3.0A
Max-Duration
10
Max-Temp
260
Glow-Wire Capable
No
Circuits (Loaded)
24
Material - Plating Mating
Gold
Stackable
Yes
PCB Locator
Yes

Description

Board Connector, 24 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.