Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 26 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 918143126

  • Zoro # G505891261


product price: $1.75
/ea
Sold in multiples of 71 for $124.25

Key Features

Application
Signal, Wire-to-Board
Series
91814
Orientation
Right Angle
Circuits (Loaded)
26
PCB Locator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918143126
Zoro #
G505891261
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
2.10mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
91814
Orientation
Right Angle
Circuits (Loaded)
26
PCB Locator
No
Material - Plating Mating
Tin
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
350V AC/DC
Color - Resin
Black
Polarized to PCB
No
Material - Plating Termination
Tin
Lock to Mating Part
None
Number of Rows
2
Glow-Wire Capable
No
PCB Retention
None
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
Plating min - Mating
3.048µm
Component Type
PCB Header
Termination Interface Style
Through Hole
Breakaway
No
Guide to Mating Part
No
Product Name
C-Grid III
Material - Metal
Brass
Max-Duration
5
UL
E29179
Durability (mating cycles max)
30
Shrouded
Closed Ends
Stackable
No
Current - Maximum per Contact
3.0A
Polarized to Mating Part
Yes
Temperature Range - Operating
-55° to +125°C
Keying to Mating Part
None
Flammability
94V-0
Max-Cycle
1
Max-Temp
260

Description

Board Connector, 26 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.