
Board Connector, 28 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, (Discontinued)
- Mfr # 513532800
- Zoro # G905893872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
513532800
Zoro #
G905893872
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
51353
Standards
UL E29179
Hole Center to Center
2 mm
Connector Type
Receptacle
Color
White
Material
Nylon
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
28
Stackable
No
Flammability
94V-0
UL
E29179
Lock to Mating Part
Yes
Product Name
MicroClasp
Glow-Wire Capable
No
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
28
Pitch - Mating Interface
2.00mm
Description
Board Connector, 28 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.