Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 29 Contact(S), 5 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 464373101

  • Zoro # G205893459


product price: $13.55
/ea
Sold in multiples of 6 for $81.30

Key Features

Max. Temp.
260°C
Max. Voltage
600V AC; 250V DC
Application
Board-to-Board, Power, Signal
Series
46437
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464373101
Zoro #
G205893459
UPC #
-
Country of Origin
Indonesia

Dimensions

Mated Height
18.00mm
PC Tail Length
2.84mm
PCB Thickness - Recommended
1.58mm

Details

Max. Temp.
260°C
Max. Voltage
600V AC; 250V DC
Application
Board-to-Board, Power, Signal
Series
46437
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2 mm, 3 mm, 5.5 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Current Rating
2.5 A; 60 A
Flammability Rating
UL 94V-0
Number of Contacts
29
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
PCB Retention
None
Stackable
No
Breakaway
No
(p)ower-(s)ignal Configuration
4p - 25s
Circuits (Loaded)
29
Material - Metal
Copper
Flammability
94V-0
CSA
LR19980
Polarized to Mating Part
Yes
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Number of Rows
1, 5
Durability (mating cycles max)
200
Orientation
Right Angle
Current - Maximum per Contact
2.5A, 60.0A
UL
E29179
Glow-Wire Capable
No
Shrouded
No
Polarized to PCB
Yes
PCB Locator
Yes
Max-Temp
260
Product Name
EXTreme Ten60Power
Pitch - Mating Interface
2.00mm, 3.00mm, 5.50mm
Max-Duration
40
Max-Cycle
3
Temperature Range - Operating
-40° to +105°C
First Mate / Last Break
No
Material - Plating Mating
Gold
Voltage - Maximum
600V AC / 250V DC
Lock to Mating Part
No
Guide to Mating Part
Side, Yes

Description

Board Connector, 29 Contact(S), 5 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Guide Pin, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.