Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 3 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Locking, Natural Insulator,  5005920300

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Locking, Natural Insulator, (Discontinued)

  • Mfr # 5005920300
  • Zoro # G905893575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005920300
Zoro #
G905893575
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
85°C
Material
Polyester
Color
Natural
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Number of Rows
1
Number of Contacts
3

Description

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Locking, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.