Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount 5037630391

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5037630391
  • Zoro # G905892639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037630391
Zoro #
G905892639
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.1 µm

Details

Max. Temp.
105°C
Max. Voltage
150V AC/DC
Standards
UL E29179
Color
Black
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
SC-0
Current Rating
2.5 A
Number of Contacts
3

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.