Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 534260390

  • Zoro # G105893375


product price: $0.26
/ea
Sold in multiples of 700 for $182.00

Key Features

Application
Signal, Wire-to-Board
Series
53426
Product Name
Mini-Lock
Orientation
Right Angle
Material - Plating Termination
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534260390
Zoro #
G105893375
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.80mm

Details

Application
Signal, Wire-to-Board
Series
53426
Product Name
Mini-Lock
Orientation
Right Angle
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Temperature Range - Operating
-55° to +105°C
Durability (mating cycles max)
30
PCB Retention
Yes
Keying to Mating Part
None
Voltage - Maximum
250V
Number of Rows
1
Stackable
No
Material - Metal
Phosphor Bronze
CSA
LR19980
PCB Locator
Yes
Material - Plating Mating
Tin
Color - Resin
White
UL
E29179
Pitch - Mating Interface
2.50mm
Breakaway
No
Glow-Wire Capable
No
Shrouded
Fully
Circuits (Loaded)
3
Current - Maximum per Contact
3.0A
Flammability
94V-0
Polarized to PCB
No
Component Type
PCB Header
Polarized to Mating Part
Yes
Termination Interface Style
Through Hole

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.